Menu Search
Search
CREE LIGHTING #ZR24-36L-40K-RWS

LED Troffer, 120-277V, 44-45W, 0-10V Dimming Driver

SKU # 81395998803
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4 in.
Voltage: 120-277V
Watts: 44-45W
Driver: 0-10V Dimming
Lumens: 4200/5000 lm
CCT: 4000K
Lens: Smooth Acrylic
Mounting Height: 15 ft.
Certifications: cULus, DLC Listed

The Cree ZR series LED troffer delivers a broad portfolio of class-leading efficiency and better light performance in an inspired, ultra-slim package - all at a remarkably affordable price. The ZR Series puts an end to energy-sapping, poor quality troffer illumination with up to 132 lumens per watt, a matte finish, dimming to 5 percent and a warranty of up to 10 years. And now, the ZR Series also offers a room-side removable lens with magnetic fasteners for easy access and maintenance. The newest member of the ZR family, the ZR-RK Series Retrofit Kit, enables an easy 4-part troffer upgrade of existing fluorescent luminaires without removing the fluorescent pan.