You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CREE LIGHTING #FP24-50L-50K-10V

LED Troffer, 120-277 V, 4 ft L x 2 ft W, 5000 lm

SKU # 84966500880
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Panel LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 2.8 in.
Voltage: 120-277V
Watts: 50W
Driver: 0-10V Dimming to 10 Percent
Lumens: 5000
CCT: 5000K
Lens: Acrylic
Fixture Color: Matte White
Mounting Height: 8 to 12 ft.
Certifications: UL, cULus, DLC Listed

C-Lite Flat Panel Troffers are engineered using durable aluminum construction with a sealed, maintenance free design ideal for low clearance drop ceilings. The C-Lite Flat Panels precision engineered acrylic lens and polystyrene diffuser prevents hot spot