Menu Search
LED Ceiling Troffers LED Ceiling Troffer, 5000 Lumens 4000K 50W

CREE LIGHTING #CR24-50L-40K-10V

LED Ceiling Troffer, 5000 Lumens 4000K 50W

SKU #81395901263
Manufacturer Series: CR24
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: LED Ceiling Troffer
Fixture Width: 23.7 in.
Fixture Length: 47.7 in.
Fixture Depth: 4.9 in.
Voltage: 120-277V
Watts: 50W
Lumens: 5000
CCT: 4000K
Fixture Color: White

Additional Info: Architectural Lay-in Fixture, TrueWhite Technology, Dimmable to 5pct with 0-10V Control