Menu Search
Search
CREE LIGHTING #CR24-50L-35K-S

LED Ceiling Troffer, 5000 Lumens 3500K 50W

SKU # 81395901217 Manufacturer Series: CR24
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Ceiling Troffer
Fixture Width: 23.7 in.
Fixture Length: 47.7 in.
Fixture Depth: 4.9 in.
Voltage: 120-277V
Watts: 50W
Lumens: 5000
CCT: 3500K
Fixture Color: White

Additional Info: Architectural Lay-in Fixture, TrueWhite Technology, Step Dimmable to 50pct