Menu Search
LED Ceiling Troffers LED Ceiling Troffer, 3200 Lumens 4000K 32W

CREE LIGHTING #CR22-32L-40K-S-EB14

LED Ceiling Troffer, 3200 Lumens 4000K 32W

SKU #81395901681
Manufacturer Series: CR22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: LED Ceiling Troffer
Fixture Width: 23.7 in.
Fixture Length: 23.7 in.
Fixture Depth: 4.9 in.
Voltage: 120-277V
Watts: 32W
Lumens: 3200
CCT: 4000K
Fixture Color: White

Additional Info: Architectural Lay-in Fixture, TrueWhite Technology, Step Dimmable to 50pct, Emergency Backup: 1400 Lumens