You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CREE LIGHTING #LR24-32SKA35

LED Ceiling Troffer, 3200 Lumens 3500K 90CRI 44W (nominal)

SKU # 81395901055 Manufacturer Series: LR24
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Ceiling Troffer
Fixture Width: 24 in.
Fixture Length: 24 in.
Fixture Depth: 5.8 in.
Voltage: 120-277V
Watts: 44W (nominal)
Lumens: 3200
CCT: 3500K 90CRI
Fixture Color: White
Optics: Diffuser, Mechanically Shielded

Additional Info: Architectural lay-in fixture, TrueWhite technology. Dimmable to 5pct with 0-10VDC control