You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CREE LIGHTING #CR22-32L-35K-S-EB14

LED Ceiling Troffer, 3200 Lumens 3500K 32W

SKU # 81395901629 Manufacturer Series: CR22
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Ceiling Troffer
Fixture Width: 23.7 in.
Fixture Length: 23.7 in.
Fixture Depth: 4.9 in.
Voltage: 120-277V
Watts: 32W
Lumens: 3200
CCT: 3500K
Fixture Color: White

Additional Info: Architectural Lay-in Fixture, TrueWhite Technology, Step Dimmable to 50pct, Emergency Backup: 1400 Lumens