Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
CREE LIGHTING #CR22-32L-30K-10V-HD

LED Ceiling Troffer, 3200 Lumens 3000K 80CRI 32W

SKU # 81004802130 Manufacturer Series: CR22
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Ceiling Troffer
Fixture Width: 23.7 in.
Fixture Length: 23.7 in.
Fixture Depth: 4.9 in.
Voltage: 120-277V
Watts: 32W
Lumens: 3200
CCT: 3000K 80CRI
Fixture Color: White

Additional Info: Architectural Lay-in Fixture, TrueWhite Technology, Dimmable to 5pct with 0-10V Control