Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
CREE LIGHTING #C-TR-B-FP22-40L-50K-WH

C-Lite™ Flat Panel Troffer, 120 to 277 VAC, 40 w, 4000 lm, 5000K

SKU # 84966502528
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Panel Troffer
Fixture Width: 23.63 in.
Fixture Length: 23.63 in.
Voltage: 120-277V AC
Watts: 40W
Driver: 0 to 10 V Dimming
Lumens: 4000
CCT: 5000K
Fixture Color: Cool White
Size: 2 x 2 ft.

C-Lite™ Flat Panel Troffers offer outstanding value, exceptional energy efficiency, easy installation and high reliability, backed by a 5-year limited warranty. With 2x2, 2x4 and 1x4 sizes, C-Lite™ LED Flat Panels offer an easy to install, ultra-thin low-