Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
CREE LIGHTING #C-TR-A-FP22-40L-50K-WH

C-LITE™ Flat Panel, LED; 4000 Lumens; 5000K; 23-3/4x23-3/4 in.; 2.8 in. Depth

SKU # 84966502060
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Flat Panel
Fixture Width: 23-3/4 in.
Fixture Length: 23-3/4 in.
Fixture Depth: 2.8 in.
Voltage: 120-277V
Watts: 40W
Lumens: 4000
CCT: 5000K
Fixture Color: White

The C-LITE™ by Cree Flat Panel product family provides lighting customers with quality LED flat panel solutions for use in recessed and suspended commercial applications.