Menu Search
CREE LIGHTING #C-TR-A-FP24-50L-40K-WH

Essentia® Flat Panel, LED; 4000 Lumens; 4000K; 23.7x47.7 in.; 2.8 in. Depth

SKU # 84966502062
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Flat Panel
Fixture Width: 23.7 in.
Fixture Length: 47.7 in.
Fixture Depth: 2.8 in.
Voltage: 120-277V
Watts: 40W
Lumens: 5000
CCT: 4000K
Fixture Color: White

The Essentia® by Cree Flat Panel product family provides lighting customers with quality LED flat panel solutions for use in recessed and suspended commercial applications.