CREE LIGHTING #C-TR-A-FP22-40L-35K-WH

Flat Panel, LED; 4000 Lumens; 3500K; 23-3/4x23-3/4 in.; 2.8 in. Depth

SKU: 84966502058
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: LED Flat Panel
Fixture Width: 23-3/4 in.
Fixture Length: 23-3/4 in.
Fixture Depth: 2.8 in.
Voltage: 120-277V
Watts: 40W
Lumens: 4000 Lumens
CCT: 3500K
Fixture Color: White
Manufacturer Model: C-LITE™
Description
The C-LITE™ by Cree Flat Panel product family provides lighting customers with quality LED flat panel solutions for use in recessed and suspended commercial applications.