Menu Search
Search
COOPER LIGHTING SOLUTIONS #22CZ-LD5-24-UNV-L835-CD1-U

Cooper Controls LED Troffer Module, 120 to 277 VAC, 19.6 w, 2400 lm

SKU # 08008379649
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Troffer Module
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3-1/4 in.
Voltage: 120-277V AC
Watts: 19.6W
Driver: 0 to 10 V Dimming (1 to 100 %)
Lumens: 2400
CCT: 3500K
Lens: Acrylic Frost
Fixture Color: Matte White
Door Type: Hinged, Heavy Gauge Flat Steel
Certifications: cULus-Listed, IC Rated, IESNA LM-79, LM-80
Manufacturer Model: 22CZ

The Cruze™ SB LED series combines contemporary styling and optimal illumination design with features to enable service from below (SB). This high performance LED troffer is constructed with Eaton's the latest technology platform and delivers unprecedented