Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
COOPER LIGHTING SOLUTIONS #22SP3435

Metalux® LED Flat Panel, 120 to 277 V, 32 w, 3400 lm, 3500K

SKU # 08008375169 Manufacturer Series: 22SP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Flat Panel
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 7/8 in.
Voltage: 120-277V
Watts: 32W
Driver: 0 to 10 V Dimmable
Lumens: 3400
CCT: 3500K
Lens: White Frost
Certifications: UL, cULus Listed, IESNA LM-79, LM-80

SP is our newest LED panel series which offer customers with premium performance and excellent installation flexibility. Developed with Eaton Lighting's latest generation of solid state lighting and electronic driver technologies for optimal performance and energy savings. With refined visual optics and premium housing with rounded edges, this LED panel light offers premium features more aligned with high end luminaires.