Menu Search
Search
COLUMBIA LIGHTING #LCAT22-35MLG-EDU

LED Troffer, 120 to 277 VAC, 2 ft W x 2 ft L, 3500K

SKU # 07853112592 Manufacturer Series: LCAT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Contemporary Architectural LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4 ft.
Voltage: 120-277V AC
Watts: 30W
Driver: 0-10 V Dimming
Lumens: 3259 lm
CCT: 3500K
Lens: Acrylic
Air Function: Static
Certifications: UL 1598, 2108, cUL Listed, CSA Certified, DLC Approved, LM79, LM80, and TM21 Industry Standards

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.