Menu Search
Search
COLUMBIA LIGHTING #LCAT24-35LWG-EDU

Architectural LED Troffer, 120-277 VAC, 2 ft W x 4 ft L

SKU # 07853112586
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Architectural LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4 in.
Voltage: 120-277V AC
Watts: 40W
Driver: 0-10 V Step Dimming
Lumens: 4168
CCT: 3500K
Lens: Acrylic
Certifications: DLC (DesignLights Consortium) Qualified, UL 924, 1598, 2108, CSA certified, LM70, LM80, and TM21 Industry Standards
Manufacturer Model: LCAT

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.