Menu Search
Search
ADVANCE TRANSFORMER CO #507038

LED Troffer Retrofit Kit, 36W, 4200 Lumens, 2-ft x 4-ft, 120-277V, Diffuser

SKU # 78108713906
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Retrofit Kit
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3 in.
Voltage: 120-277V
Watts: 36W
Lumens: 4200
CCT: 4000K, CRI 80
Optics: Diffuser

Philips EvoKit LED retrofit kit is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings 1, it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes.