Menu Search
ADVANCE TRANSFORMER CO #506964

LED Retrofit Kit, 4200 Lumens 3500K 80CRI 38W

SKU # 78108713904
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Retrofit Kit
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Voltage: 120-277V
Watts: 38W
Lumens: 4200
CCT: 3500K 80CRI
Fixture Color: White

Philips EvoKit LED retrofit kit is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings 1, it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease