You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ADVANCE TRANSFORMER CO #507053

EvoKit LED Retrofit Kit, 39W, 4219 Lumens, 2 ft x 4 ft, 120V

SKU # 78108713908
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Retrofit Kit
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 2.95 in.
Voltage: 120V
Watts: 39W
Lumens: 4219
CCT: 4000K, CRI 80
Fixture Color: White

Philips EvoKit LED Retrofit Kit is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings1 , it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes.