Menu Search
Search
ADVANCE TRANSFORMER CO #502013

EvoKit LED Retrofit Kit, 277V, 53W, 3500K

SKU # 78108713431
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 2.95 in.
Voltage: 277V
Lumens: 5300
CCT: 3500K

LED Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 2.95 in.; Voltage - 277; Lumens - 5300; CCT - 3500K; Additional Information - Wattage: 53W, CRI: 80; Manufacturer Brand - EvoKit

Additional Info: Wattage: 53W, CRI: 80