Menu Search
ADVANCE TRANSFORMER CO #501759

EvoKit LED Retrofit Kit, 120-277V, 4000K, 3280 Lumens

SKU # 78108713396
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 2.95 in.
Voltage: 120-277V
Lumens: 3280
CCT: 4000K

Additional Info: Wattage: 31W, CRI: 80