You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ADVANCE TRANSFORMER CO #502039

EvoKit LED Retrofit Kit, 120-277V, 36W, 3500K

SKU # 78108713433
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 2.95 in.
Voltage: 120-277V
Lumens: 3600
CCT: 3500K

LED Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 2.95 in.; Voltage - 120-277; Lumens - 3600; CCT - 3500K; Additional Information - Wattage: 36W, CRI: 80; Manufacturer Brand - EvoKit

Additional Info: Wattage: 36W, CRI: 80