Menu Search
Search
ADVANCE TRANSFORMER CO #501817

EvoKit LED Retrofit Kit, 120-277V, 3500K, 4180 Lumens

SKU # 78108713401
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 2.95 in.
Voltage: 120-277V
Lumens: 4180
CCT: 3500K

Additional Info: Wattage: 39W, CRI: 80