Menu Search
Search
ACUITY LIGHTING GRP #2GTL4-4400LM-LP835

Lithonia Lighting® Recessed LED Troffer, 120 to 277 V, 34.1 w, 4391 lm

SKU # 88980470659 Manufacturer Series: Series GTL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3-1/4 in.
Voltage: 120-277V
Watts: 34.1W
Lumens: 4391 lm
CCT: 3500K
Lens: 0.11 in. T, No. 12 Pattern Acrylic
Air Function: Static
Door Type: Flush Steel, White
Certifications: DLC Listed, CSA Certified, IC Rated

The GTL is a specifiable, general purpose recessed LED troffer that offers flexibility and control options for budget constrained spaces. GTL recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opport