Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
ACUITY BRANDS #2VTL4-48L-ADP-EZ1-LP850

Lithonia Lighting® Troffer, LED Recessed, 2 x 4 ft., 4800 Lumens, White

SKU # 88879100989 Manufacturer Series: 2VTL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.38 in.
Voltage: 120-277V
Driver: eldoLED (Dims to 1%)
Lumens: 4800
CCT: 5000K
Lens: Linear, Prismatic Acrylic
Air Function: Static

Troffer, LED Recessed; Fixture Width: 2 ft.; Fixture Length: 4 ft.; Fixture Depth: 4.38 in.; Voltage: 120-277V; Driver: eldoLED (Dims to 1%); Lumens: 4800; CCT: 5000K; Lens: Linear, Prismatic Acrylic; Manufacturer Model: 2VTL