Menu Search
Search
ACUITY BRANDS #2TL4-48L-FW-A19-EZ1-EL14L

Lithonia Lighting® Recessed LED Troffer, 120-277 VAC, 2 ft W x 4 ft L

SKU # 74597599996
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.75 in.
Voltage: 120-277V AC
Watts: 40W
Driver: 0-10 V Dimming
Lumens: 4800
Lens: No. 19 Pattern Acrylic
Fixture Color: White
Door Type: Flush Aluminum Door
Certifications: CSA Certified, IC Rated, DLC Listed, CEC Title 20 Compliant
Manufacturer Model: Series T