Menu Search
Search
ACUITY BRANDS #BLC-2X4-5000LM-35K

Lithonia Lighting® LED Troffer, 120 to 277 V, 43 w, 0 to 10 V Dimming Driver

SKU # 19184853663 Manufacturer Series: Series BLC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Center Basket LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 2-3/8 in.
Voltage: 120-277V
Watts: 43W
Driver: 0 to 10 V Dimming
Lumens: 5000
CCT: 3500K
Lens: Extruded Acrylic
Fixture Color: White
Air Function: Static
Optics: Acrylic
Certifications: DLC Listed, CSA Certified, IC Rated

The BLC troffer by Lithonia Lighting® delivers soft, glare free, ambient lighting in a popular center basket design. The slim profile of the luminaire, coupled with energy saving LED technology make BLC the ideal choice for renovation or new construction.