The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
ACUITY BRANDS #2VTL2

Lithonia Lighting® LED Troffer, 120-277V, 2000 lm, 3500K, 2 ft L x 2 ft W

SKU # 75357398993 Manufacturer Series: Series VTL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Volumetric LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4.38 in.
Voltage: 120-277V
Driver: 0-10V Dimming, eldoLED Dims to 1 Percent
Lumens: 2000
CCT: 3500K
Lens: Acrylic Linear Prismatic
Air Function: Static
Certifications: DLC Listed, CSA Certified, IC Rated, A Plus Capable

The VT Series LED troffer combines quality illumination and multiple control options with a sleek design. This high-performance luminaire is an exceptional value ideal for commercial offices, education, healthcare, and retail applications.