Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
ACUITY BRANDS #2GTL4-LP835

Lithonia Lighting® LED Recessed Troffer, 120-277V, 48 in. L x 24 in. W

SKU # 75357391650 Manufacturer Series: 2GTL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Recessed Troffer
Fixture Width: 24 in.
Fixture Length: 48 in.
Fixture Depth: 3.25 in.
Voltage: 120-277V
CCT: 3500K
Lens: Acrylic
Fixture Color: White
Door Type: Flush Steel, White
Certifications: DLC Listed, CSA Certified, IC Rated, A+ Capable