Menu Search
Search
ACUITY BRANDS #CPX2X44000LM35KM2

Lithonia Lighting® Flat Panel, LED; 120-277V; 40W; 3200K; 2 x 4 ft.

SKU # 19184833849 Manufacturer Series: Contractor Select™ CPX™
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Panel
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 1.68 in.
Voltage: 120-277V
Watts: 40W
Driver: Dimming
Lumens: 4000
CCT: 3500K
Lens: Diffuse
Fixture Color: White
Certifications: CSA, DLC, IC Rated

The CPX Series LED is a low-glare panel featuring an external driver. This cost-effective, reliable flat panel is visually comfortable and can be recessed, or surface box mounted. Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces.

Additional Info: Back plate includes integral T-bar clips for installation into T-grid ceilings. Other mounting accessories sold separately. Certain airborne contaminants can diminish integrity of acrylic. Weight: 12 lb.