Menu Search
Search
ACUITY BRANDS #EPANL-22-34L-40K

Lithonia Lighting® Flat Panel, LED; 120-277V; 2 ft. x 2 ft. x 2.19 in.; 4000K

SKU # 19088760267
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Flat Panel
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 2.19 in.
Voltage: 120-277V
Watts: 30.8W
Lumens: 3479
CCT: 4000K
Lens: Opaque
Fixture Color: White

Additional Info: Fixture rated life: 60,000 hr. Replacement for two T8 lamps. Dimmable 0-10V. CSA, DLC, IC rated.