Menu Search
Search
WESCO ABRIGHT #ADS4S84KWH

Luminaire, Slim Surface; LED; 120V; 120V; Plastic; White; 4 x 4 x 5/8 in

SKU # 41000092570
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Slim Surface Luminaire
Style: Square
Mounting: Surface
Lens: White Translucent Acrylic
Fixture Width: 4 in.
Fixture Length: 4 in.
Fixture Depth: 5/8 in.
Lamp Type: LED
Driver: On-board LED
Voltage: 120V
Lumens: 620
Watts: 10W
CRI: 80
Dimmable: Yes
Housing: Plastic
Finish: White
Certifications: Energy Star, CA Title 24, IC Rated