Menu Search
TRANS GLOBE LIGHTING #LED-10171WH

Fixture, LED Flushmount; Acrylic Lens; 14 in.; 1150 Lumens

SKU # 78868893575
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Flushmount
Style: Round Fixture
Mounting: Ceiling
Lens: White Acrylic
Fixture Width: 11.25 in.
Fixture Depth: 3-1/4 in.
Lamp Type: LED
CCT: 3000K
Lumens: 930
Finish: White