Menu Search
RAB LIGHTING #SHARK4-50W/D10

Linear LED Washdown, 5.25 in. W x 4 ft L

SKU # 01981330863
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Fixture
Style: Shark
Mounting: Surface Mount
Lens: Diffuse Polycarbonate
Fixture Width: 5.25 in.
Fixture Length: 4 ft.
Fixture Depth: 4.13 in.
Lamp Type: LED
Driver: Dimming
Voltage: 120-277V
Door Type: EVA Silicone Foam Gasket
Certifications: UL Listed, NSF Certified, DCL Qualified, IESNA LM-79 and LM-80 Testing