Menu Search
Search
RAB LIGHTING #VANLED40

Canopy Light, LED Lamp, 40 w, 11 in. L x 11 in. W, 5000K

SKU # 01981324361
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Canopy Light
Mounting: Ceiling
Lens: Vandal Resistant Polycarbonate Textured Opaque
Fixture Width: 11 in.
Fixture Length: 11 in.
Fixture Depth: 4-1/3 in.
Lamp Type: LED
Driver: 0 to 10 V Dimming
Voltage: 120-277V
CCT: 5000K
Lumens: 5380 lm
Watts: 40W
CRI: 84-CRI
Dimmable: Yes
Housing: Aluminum Frame
Material: Die-cast Aluminum
Finish: Bronze, Polyester Powder
Certifications: UL, DLC Listed, BAA Complaint, ANSI-C78.377-2017, IESNA LM-79, LM-80