The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
PROGRESS LIGHTING #HSFM7-WH-30K9

LED Downlight, 1 LED Lamp 7-1/2 in. W x 1-1/4 in. D Fixture

SKU # 78524791860
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Downlight
Mounting: Ceiling/Flush
Lens: Diffused Polycarbonate
Fixture Width: 7-1/2 in.
Fixture Depth: 1-1/4 in.
Lamp Quantity: 1
Lamp Type: LED
Lamp Included: Yes
Voltage: 120V
CCT: 3000K
Lumens: 56 lm/W
Packaging: 1/Carton
Certifications: cCSAus, ENERGY STAR Certified, Title 24 Compliant, FCC Title 47, Part 15, Class B Approved

The HSFM7 is ideal for use in both new construction as well as remodel/retrofit. Light output is comparable to that of a typical 75W incandescent downlight, providing upto 75 percent energy savings. The HSFM7 is wet location listed and is a cost effective solution for fire rated applications.