Menu Search
Search
LITHONIA LIGHTING #SHLP-48IN-40K-80CRI-DNA-M12

Contractor Selectâ„¢ Shop Worklight, LED; White; 120V; 36W; 3200L; 48 in.

SKU # 19088763274
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shop Worklight
Lens: Polycarbonate
Fixture Width: 2.36 in.
Fixture Length: 48 in.
Fixture Depth: 1.96 in.
Lamp Type: LED
Voltage: 120V
CCT: 4000K
Lumens: 3200
Watts: 36W
CRI: 80
Material: Aluminum
Finish: White
Certifications: CSA Listed

Ideal for use in workshops, utility rooms, and garages.

Additional Info: Includes 9.5 in. mounting chains and S-hooks and ON/OFF rocker switch.