Menu Search
Search
LITHONIA LIGHTING #FEM4-LED-4L-1MAFL

Linear LED Luminaire, (2) T8 Lamp, 32 w, 48 in. L x 7 in. W

SKU # 75357398985 Manufacturer Series: Series FEM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Profile Linear LED Luminaire
Style: Enclosed and Gasketed
Mounting: Celling/Suspended
Light Distribution: General
Lens: Acrylic, Lineal Ribbed Frosted
Fixture Width: 7 in.
Fixture Length: 48 in.
Fixture Depth: 4-3/4 in.
Lamp Quantity: 2
Lamp Type: T8
Voltage: 120-277V AC
CCT: 4100K
Lumens: 4000
Watts: 32W
CRI: 65-CRI
Material: Fiberglass
Certifications: UL, cUL-Listed, CSA, NSF Approved, DLC Listed, IEEE/ANSI-C62.41.2