Menu Search
Search
LITHONIA LIGHTING #4RLDG306LM27K90CRI120FRPCWWH

LED Retrofit Kit; 120V; 2700K; 650 Lumens

SKU # 19088765835
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Retrofit Kit
Style: Recessed Can
Mounting: Ceiling, Flush
Fixture Width: ID: 4 in., OD: 5 in.
Fixture Depth: 2 in.
Lamp Type: LED
Voltage: 120V
CCT: 2700K
Lumens: 650
Watts: 10W
CRI: 90
Dimmable: Yes
Retrofit: 50W Incandescent
Material: Aluminum
Finish: White
Certifications: Energy Star

Energy efficient LED retrofit module fits into standard 4-inch IC or non-IC recessed housings.

Additional Info: Includes LED light engine, baffle and trim. Suitable for wet locations (indoor covered ceilings).