Menu Search
LITHONIA LIGHTING #4BEMW-LED-27K-90CRI-M6

Downlight; Recessed Can; LED; 120V; 2700K; 650 Lumens

SKU # 19088726671
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Downlight
Style: Recessed Can
Mounting: Ceiling, Flush
Fixture Width: 4.0 in. I.D., 5.25 in. O.D.
Fixture Depth: 2.5 in.
Lamp Quantity: 1
Lamp Type: LED
Lamp Included: Yes
Voltage: 120V
CCT: 2700K
Lumens: 650
Watts: 9.8W
CRI: 90
Dimmable: Yes
Retrofit: 65W Incandescent
Material: Aluminum
Finish: White
Certifications: CSA Listed

Great for retrofit into existing downlight cans or new construction and remodel applications.

Additional Info: E26 adapter included. Wet location listed.