Menu Search
LITHONIA LIGHTING #65BEMW-LED-40K-90CRI-M6

Contractor Selectâ„¢ Customer Item

SKU # 19088726669 Manufacturer Series: 65BEMW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Baffle Module
Style: Can
Mounting: Recessed
Fixture Width: Dia.: 7.6 in.
Fixture Depth: 2.75 in.
Lamp Quantity: 1
Lamp Type: LED
Lamp Included: Yes
Voltage: 120V
CCT: 4000K
Lumens: 845
Watts: 11.9W
CRI: 90
Dimmable: Yes
Retrofit: 65W Incandescent
Housing: Aluminum Reflector
Finish: White
Certifications: ENERGY STAR®

Fits most manufacturers 5- and 6-inch recessed can-style housings. Ideal for both retrofitting and new construction.

Additional Info: E26 adapter included. Wet location listed for indoor and outdoor installations.