You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LITHONIA LIGHTING #65BEMW-LED-27K-90CRI-M6

Contractor Selectâ„¢ Baffle Module, LED; Recessed Can; 120V; 2700K

SKU # 19088726667 Manufacturer Series: 65BEMW
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Baffle Module
Style: Can
Mounting: Recessed
Fixture Width: Dia.: 7.6 in.
Fixture Depth: 2.75 in.
Lamp Quantity: 1
Lamp Type: LED
Lamp Included: Yes
Voltage: 120V
CCT: 2700K
Lumens: 750
Watts: 12.1W
CRI: 90
Dimmable: Yes
Retrofit: 65W Incandescent
Housing: Aluminum Reflector
Finish: White
Certifications: ENERGY STAR®

Fits most manufacturers 5- and 6-inch recessed can-style housings. Ideal for both retrofitting and new construction.

Additional Info: E26 adapter included. Wet location listed for indoor and outdoor installations.