Menu Search

LIGHTING #W4-H45-85-U

LED Fixture, 4 ft L

SKU: 43713899992
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: LED Fixture
Fixture Length: 4 ft.
Lamp Type: LED
Certifications: UL 1598, CSA Std. C22.2 No. 250.0, ANSI/NSF 2
Manufacturer Model: Series WDL
Description
The WDL Series is an energy efficient linear LED fixture designed specifically for heavy hose-down applications. The WDL utilizes a proprietary two point closure system comprised of stainless steel end caps and custom molded gaskets to ensure a positive s