Menu Search
Search
LIGHTING #NXG24L4KUF

LED Fixture, 20.00 in. W x 14.37 in. L

SKU # 43713899970
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Fixture
Mounting: Pendant Mount
Fixture Width: 20 in.
Fixture Length: 14.37 in.
Lamp Type: LED
Voltage: 120-277V
Certifications: UL 1598, ETL Listed, CSA C22.2 No. 250.0, ANSI/NSF 2, DLC Qualified

The NXGEN Series is an energy efficient, sustainable LED alternative to 400-watt metal halide fixtures. The smooth, heavy duty, IP69K rated housing allows for quick and easy clean-up while withstanding daily exposure to harsh chemicals and high-pressure wash-down. The easy-to-maintain design allows quick access to drivers and LED boards, which extends operational life and enhances the total cost of ownership. To address worker safety, the NXGEN Series utilizes a flat, FROSTED lens to provide a less stressful, GLARE-FREE work environment. The top cap is designed to allow for the attachment of an optional stainless steel Safety Cable. And lastly, the NXGEN Series is the first industrial grade LED to offer an optional ETL LISTED, FACTORY INSTALLED, INTERNAL BATTERY BACK-UP that delivers 90 minutes of egress lighting. ETL tested and certified to UL standards, the NXGEN Series is the optimal general lighting solution for food processors, the beverage industry and any other harsh or wet environments.