Menu Search
Search
JUNO LIGHTING #4RLDG206LM27K90CRI120FRPCWWH

Luminaire, Retrofit LED Baffle Trim; 4.0 in. dia.; 120V; 2700K

SKU # 66120956699
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Retrofit LED Baffle Trim
Style: Recessed
Mounting: Ceiling
Fixture Width: Dia.: 4 in.
Lamp Type: LED
Lamp Included: Yes
Voltage: 120V
CCT: 2700K
Lumens: 650
CRI: 90
Finish: White