Menu Search
JAN-FAN #UFO-40WLED-UNIV-40

Parking Garage Fixture, LED Lamp, 16.29 in. W, 4000K

SKU # 40002798984 Manufacturer Series: UFO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Parking Garage Fixture
Style: Round
Mounting: Quick-Mount/Surface
Mounting Height: 1/2 in.
Lens: Frosted Polycarbonate
Fixture Width: 16.29 in.
Fixture Depth: 8.50 in.
Lamp Type: LED
Lamp Included: Yes
Driver: 0-10 V Dimming
Voltage: 120-277V
CCT: 4000K
Lumens: 4985 Im
Certifications: DLC and ETL Listed