You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CREE LIGHTING #C-TR-B-FP24-50L-40K-WH

C-LiteĀ® LED Flat Panel; 2 x 4 ft.; 5000 Lumens; 4000K

SKU # 84966502530 Manufacturer Series: B Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
CCT: 4000K
Type: LED Flat Panel
Mounting: Recessed
Mounting Height: 8 to 12 ft.
Lens: Acrylic
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Lamp Quantity: 3
Lamp Type: LED
Lamp Included: Yes
Voltage: 120-277V
Lumens: 5000
Watts: 50W
CRI: 80
Dimmable: Yes
Retrofit: Replaces 3 x F32T8
Housing: Aluminum
Finish: White
Packaging: 2/Pk.
Certifications: DLC Qualified, ETL listed, Damp Locations.