Menu Search
LED Ceiling Fixtures Canopy Luminaire Architectural

CREE LIGHTING #CPY250-A-DM-D-A-UL-WH-40K

Canopy Luminaire Architectural

SKU #84966500047
Manufacturer Series: CPY
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Canopy Luminaire
Style: Architectural
Mounting: Direct
Lens: Drop
Fixture Width: 15 in.
Fixture Length: 15 in.
Fixture Depth: 2 in.
Lamp Included: Yes

LED canopy soffit luminaire with drop lens; Slim, low profile, easy mounting from below the deck; Luminaire housing constructed of rugged cast aluminum with integral heat sink specifically designed for LED; Luminaire mounts directly to the canopy deck in a 2.0 IN to 4.0 IN round hole and is secured in place with self-sealing screws that provide water-tight seal; Suitable for use in single or double skin canopies with a minimum 4.0 IN wide panels and a minimum 22 GA, 0.030 IN canopy thickness; Direct imaging of LEDs is eliminated with high efficiency patterned 0.91 IN drop glass lens; Exclusive Colorfast DeltaGuard finish features an E-Coat epoxy primer with an ultra-durable powder topcoat, providing excellent resistance to corrosion, ultraviolet degradation and abrasion; Total armonic distortion less than 20 PCT at full load; Integral 6 KV surge suppression protection standard; To address inrush current, slow blow fuse or type C/D breaker should be used; Made in the U.S.A. of U.S. and imported parts; Suitable for wet locations