You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COLUMBIA LIGHTING #LCS8-40ML-EDU

LED Striplight, 4-7/16 in. W x 8 ft L x 1-13/16 in. D

SKU # 07853112389
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: LED Striplight
Mounting: Surface, Suspended
Lens: Acrylic
Fixture Width: 4-7/16 in.
Fixture Length: 8 ft.
Fixture Depth: 1-13/16 in.
Lamp Type: LED
Driver: Dimming
Voltage: 0-10V
Certifications: UL 1598, UL924, 2108, CSA certified, DLC Qualified

This versatile strip is perfect for back-of-house locations and offers 60,000 hours at L80 lumen maintenance for many years of dependable service. LCS is available in 4 and 8 ft lengths offering lumen packages ranging from 2,890 to 23,270. An optional wireguard can be added.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.