Menu Search
Search
COLUMBIA LIGHTING #LCL8-40ML-EDU

LED Striplight, 4-1/2 in. W x 8 ft L x 3-13/16 in. D

SKU # 07853112468
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: LED Striplight
Mounting: Surface, Suspended
Lens: Frosted Acrylic Diffuser
Fixture Width: 4-1/2 in.
Fixture Length: 8 ft.
Fixture Depth: 3-13/16 in.
Lamp Type: LED
Driver: Dimming
Voltage: 0-10V
Certifications: UL 1598, UL924, 2108, CSA certified, DLC Qualified

Columbia's LCL is an LED striplight with a formed acrylic lens to eliminate pixilation and reduce glare. LCL is an excellent choice for back-of-house, stairwells, utility areas, storage and anywhere that a direct view of the LED is not desired. The product offers 60,000 hour life at L80 lumen maintenance for many years of dependable service. LCL is available in 4' and 8' lengths offering nominal lumen packages ranging from 2,700 to 21,300 and efficacy up to 110 lumens per watt.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.